7222-B-XL-MP-UA
Description
7222-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 110MM X 200MM
Part # 7222-B-XL-MP-UA
BDI # 1151889
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235544
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
3204-BD-XL-2HRS
Description
3204-BD-XL-2HRS X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 20MM X 47MM
Part # 3204-BD-XL-2HRS
BDI # 19408468
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Lip Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7313-B-XL-MP-UA
Description
7313-B-XL-MP-UA X-LIFE BALL BEARING ; ANGULAR CONTACT 65MM X 140MM X 33MM
Part # 7313-B-XL-MP-UA
BDI # 1152127
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235632
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
257151
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7310-B-XL-TVP-UA
Description
7310-B-XL-TVP-UA X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 50MM X 110MM
Part # 7310-B-XL-TVP-UA
BDI # 1152086
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235617
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)