7008-B-XL-2RS-TVP
Description
7008-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 40MM X 68MM X 15MM
Part # 7008-B-XL-2RS-TVP
BDI # 1151491
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7202-B-XL-2RS-TVP
Description
7202-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 15MM X 35MM X 11MM
Part # 7202-B-XL-2RS-TVP
BDI # 1411190
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
6216-2RSR
Description
6216-2RSR DEEP GROOVE BALL BEARING ; NON-RETURNABLE 80MM X 140MM SR LIP SEAL
Part # 6216-2RSR
BDI # 1411078
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3372
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6017-2RSR-C3
Description
6017-2RSR-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 85MM BORE
Part # 6017-2RSR-C3
BDI # 1148674
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260076
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3308-BD-XL-2HRS-TVH
Description
3308-BD-XL-2HRS-TVH X-LIFE BEARING ; NON-RETURNABLE ANG CONTACT 40MM X 90MM
Part # 3308-BD-XL-2HRS-TVH
BDI # 1144234
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Snap Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)