7207-B-XL-TVP-P5-UO
Description
7207-B-XL-TVP-P5-UO X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7207-B-XL-TVP-P5-UO
BDI # 1151694
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235462
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)