22211-E1-XL-K-C3
Description
22211-E1-XL-K-C3 X-LIFE SPHR ROLLER BRG ; 55MM X 100MM X 25MM
Part # 22211-E1-XL-K-C3
BDI # 1138456
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
B71916-E-T-P4S-UL
Description
B71916-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71916-E-T-P4S-UL
BDI # 1155076
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B71920-C-T-P4S-UL
Description
B71920-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71920-C-T-P4S-UL
BDI # 1180034
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7213-B-XL-TVP-UO
Description
7213-B-XL-TVP-UO X-LIFE BEARING ; NON-RETURNABLE ANGULAR CONTACT
Part # 7213-B-XL-TVP-UO
BDI # 1151777
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235498
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
7008-B-XL-2RS-TVP
Description
7008-B-XL-2RS-TVP X-LIFE BEARING ; ANGULAR CONTACT 40MM X 68MM X 15MM
Part # 7008-B-XL-2RS-TVP
BDI # 1151491
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding | Lip Seal
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)