Features
Enclosure:
Open
Outer Race Width - Millimeter:
47
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3403
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
23222-E1A-XL-K-M-C3
Description
23222-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; 110MM X 200MM X 69.8MM
Part # 23222-E1A-XL-K-M-C3
BDI # 1141707
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing