6302-2Z-L038-C3
Description
6302-2Z-L038-C3 DEEP GROOVE BALL BEARING ; SGL ROW 15MM ID 42MM OD 13MM WIDE
Part # 6302-2Z-L038-C3
BDI # 1411110
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3511
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22216-E1A-XL-K-M-C3
Description
22216-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE 80MM X 140MM X 33MM
Part # 22216-E1A-XL-K-M-C3
BDI # 1139281
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24030-BE-XL-K30-C3
Description
24030-BE-XL-K30-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE 150MM X 225MM X 75MM
Part # 24030-BE-XL-K30-C3
BDI # 1142595
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
2210-K-2RS-TVH-C3
Description
2210-K-2RS-TVH-C3 SELF-ALIGNING BALL BRG ; NON-RETURNABLE DBL ROW 45MM ID X 90MM OD
Part # 2210-K-2RS-TVH-C3
BDI # 1139141
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 1.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258266
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)