6004-C-2HRS-L038-C3
Description
6004-C-2HRS-L038-C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE SGL ROW 20MM X 12MM
Part # 6004-C-2HRS-L038-C3
BDI # 18101449
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6208-2Z-L038-C3
Description
6208-2Z-L038-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6208-2Z-L038-C3
BDI # 1149698
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3573
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
61805-2RSR-HLC
Description
61805-2RSR-HLC DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 61805-2RSR
BDI # 1149051
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove | Lip Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.457
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6005-2RSR-C3
Description
6005-2RSR-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 25MM BORE
Part # 6005-C-2HRS-L038-C3
BDI # 1410950
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3538
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6015-2RSR
Description
6015-2RSR DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 75MM BORE
Part # 6015-2RSR
BDI # 1148628
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3360
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No