6014-2RSR-L038-C3
Description
6014-2RSR-L038-C3 DEEP GROOVE BALL BRG ; SINGLE ROW
Part # 6014-2RSR-L038-C3
BDI # 1148607
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3637
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
51115
Description
51115 THRUST BALL BEARING ; 75MM BORE 1 77MM BORE 2 100MM OD
Part # 51115
BDI # 1144741
Features
Height - Millimeter:
19
Bore 1 - Inch:
2.953
Bore 2 - Millimeter:
77
Height - Inch:
0.748
Bore 2 - Inch:
3.031
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Single Row | Deep Groove | Separable
Cage Material:
Steel