Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove | Rolling Element Riding
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
7321-B-XL-MP-UA
Description
7321-B-XL-MP-UA X-LIFE BALL BEARING ; ANGULAR CONTACT 105MM X 225MM X 49MM
Part # 7321-B-XL-MP-UA
BDI # 1152238
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235677
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NU321-E-XL-M1-C3
Description
NU321-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; SGL ROW 150MM BORE X 225MM OD X 49MM W
Part # NU321-E-XL-M1-C3
BDI # 1164737
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
449150
Number of Rows of Rollers:
Single Row