6015-2RSR-P5

COMPARE

6015-2RSR-P5

Description
FAG 6015-2RSR-P5

FAG

Part # 6015-2RSR-P5

BDI # 1148630

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Single Row | Deep Groove
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
R4-2RS-VA-P5-SF174

COMPARE

R4-2RS-VA-P5-SF174

Description
R4-2RS-VA-P5-SF174 DG BALL BEARING ; POR NON RETURNABLE 6.35X15.875X4.978

FAG

Part # R4-2RS-VA-P5-SF174

BDI # 24860650

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 0.625
Flush Ground: No

Contact Angle: 0 Degree
Other Features: Deep Groove | Special Clearance
Cage Material: Steel
Number of Bearings: 1 (Single)
Raceway Style: Not Applicable

Price Inventory : Available to order
Loading Price
QTY
7007-B-XL-2RS-TVP-P5-L260-UO

COMPARE

7007-B-XL-2RS-TVP-P5-L260-UO

Description
7007-B-XL-2RS-TVP-P5-L260-UO X-LIFE BRG ; ANGULAR CONTACT POR NON-RETURNABLE

FAG

Part # 7007-B-XL-2RS-TVP-P5-L260-UO

BDI # 24858496

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Angular Contact
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7007-B-XL-2RS-TVP-P5-UO

COMPARE

7007-B-XL-2RS-TVP-P5-UO

Description
7007-B-XL-2RS-TVP-P5-UO X-LIFE BEARING ; ANGULAR CONTACT POR NON-RETURNABLE

FAG

Part # 7007-B-XL-2RS-TVP-P5-UO

BDI # 1151489

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Flush Ground: Yes

Contact Angle: 40 Degree
Other Features: Single Row | Angular Contact
Cage Material: Polyamide
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY