WS22215-E1-XL-2RSR
Description
WS22215-E1-XL-2RSR X-LIFE BEARING ; SPHERICAL ROLLER
Part # WS22215-E1-XL-2RSR
BDI # 22388074
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6215-2RSR-C3
Description
6215-2RSR-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 75MM BORE
Part # 6215-2RSR-C3
BDI # 1149987
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3651
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6018-2RSR
Description
6018-2RSR DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 90MM BORE
Part # 6018-2RSR
BDI # 1148694
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260410
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6312-2RSR-C3
Description
6312-2RSR-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 60MM BORE
Part # 6312-2RSR-C3
BDI # 1150901
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3621
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
HSS7017-C-T-P4S-DUL
Description
HSS7017-C-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE
Part # HSS7017-C-T-P4S-DUL
BDI # 1159139
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring