20205-K-TVP-C3
Description
20205-K-TVP-C3 BARREL ROLLER BEARING ; NON-RETURNABLE
Part # 20205-K-TVP-C3
BDI # 1138912
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Single Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing