7056-MP-UA
Description
7056-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE 280MM X 420MM X 65MM
Part # 7056-MP-UA
BDI # 1151513
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Global Part Number GPN:
236111
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7248-B-MP-UA
Description
7248-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7248-B-MP-UA
BDI # 1151939
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
236033
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ236-N2-MPA
Description
QJ236-N2-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE
Part # QJ236-N2-MPA
BDI # 1165885
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Split Inner Race
Global Part Number GPN:
236096
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ238-N2-MPA-C3
Description
QJ238-N2-MPA-C3 FOUR POINT CONTACT BRG ; NON-RETURNABLE
Part # QJ238-N2-MPA-C3
BDI # 1165889
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ240-N2-MPA-C3
Description
QJ240-N2-MPA-C3 FOUR POINT CONTACT BRG ; NON-RETURNABLE
Part # QJ240-N2-MPA-C3
BDI # 1165891
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)