6030-C3
Description
6030-C3 DEEP GROOVE BALL BEARING ; SGL ROW 150MM BORE X 225MM OD X 35MM W
Part # 6030-C3
BDI # 1148847
Features
Enclosure:
Open
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3716
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NU1030-XL-M1-C4
Description
NU1030-XL-M1-C4 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU1030-XL-M1-C4
BDI # 1163166
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN:
448615
Number of Rows of Rollers:
Single Row
6418-M-C3
Description
6418-M-C3 DEEP GROOVE BALL BEARING ; SINGLE ROW
Part # 6418-M-C3
BDI # 1151475
Features
Enclosure:
Open
Outer Race Width - Millimeter:
54
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3676
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
61836
Description
61836 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 61836
BDI # 1149099
Features
Enclosure:
Open
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260617
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No