6322-J20AA-C3
Description
6322-J20AA-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE 110MM BORE 240MM OD
Part # 6322-J20AA-C3
BDI # 1151294
Features
Enclosure:
Open
Outer Race Width - Millimeter:
50
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
Ceramic Coated Outer Ring
Snap Ring:
No
23032-E1A-XL-M-C3
Description
23032-E1A-XL-M-C3 X-LIFE SPHR ROLLER BRG
Part # 23032-E1A-XL-M-C3
BDI # 1140564
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Outside Diameter - Millimeter:
240
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6032-M-C3
Description
6032-M-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 160MM BORE
Part # 6032-M-C3
BDI # 1148861
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3720
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
NU2322-E-XL-MPAX-J30PC
Description
NU2322-E-XL-MPAX-J30PC X-LIFE BRG ; NON-RETURNABLE CYL RLR WITH CAGE
Part # NU2322-E-XL-MPAX-J30PC
BDI # 24860496
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No
7322-B-XL-TVP-UA
Description
7322-B-XL-TVP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 110MM X 240MM
Part # 7322-B-XL-TVP-UA
BDI # 1152250
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235683
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)