SB20412

COMPARE

SB20412

Description
SB20412 INSERT BEARING

FYH

Part # SB20412

BDI # 17915845

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 14
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 1.85
Length Thru Bore - Millimeter: 25
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
SBPFL204-12KG5

COMPARE

SBPFL204-12KG5

Description
SBPFL204-12KG5 FLANGE UNIT ; 3/4" SHAFT X 3-17/32" W 2-BOLT

FYH

Part # SBPFL204-12KG5

BDI # 21491676

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 25
Nominal Bolt Circle Diameter Round - Inch: 2.8
Housing Configuration: 2 Piece Split
Other Features: Single Row | Normal Duty

Housing Style: 2 Bolt Flange Block
Housing Material: Stamped Steel
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 71
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY