22212KMBC3W33
Description
HYA.22212KMBC3W33 SPHERICAL ROLLER BRG ; 2.3622"X 4.3307"X1.1024"
Part # 22212KMBC3W33
BDI # 426011
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22211CAKC3W33
Description
HYA.22211CAKC3W33 SPHERICAL ROLLER BRG ; 0.625"X1.375"X0.437"
Part # 22211CAKC3W33
BDI # 426571
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
HYA.22311CAKC3W33
Description
HYA.22311CAKC3W33SPHERICAL ROLLER BRG ; POR 2.1654"X4.7244"X1.6929"
Part # HYA.22311CAKC3W33
BDI # 426613
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing