23222CAC3W33

COMPARE

23222CAC3W33

Description
23222CAC3W33 SPHERICAL ROLLER BRG ; POR 4.3307"X7.874"X2.748"

GENERAL BEARING

Part # 23222CAC3W33

BDI # 426643

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
22320MBC3W33

COMPARE

22320MBC3W33

Description
HYA.22320MBC3W33 SPHERICAL ROLLER BRG ; 3.937"X 8.4646"X 2.874"

GENERAL BEARING

Part # 22320MBC3W33

BDI # 426080

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY