22315CAC3W33
Description
22315CAC3W33 SPHERICAL ROLLER BRG ; POR 2.9528"X6.2992"X2.1654"
Part # 22315CAC3W33
BDI # 426620
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22232CAKC3W33
Description
22232CAKC3W33 SPHERICAL ROLLER BRG ; POR 6.2992"X11.4173"X3.1496"
Part # 22232CAKC3W33
BDI # 426601
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22222MBC3W33
Description
HYA.22222MBC3W33 SPHERICAL ROLLER BRG ; 4.3307"X 7.874"X2.0866"
Part # 22222MBC3W33
BDI # 426031
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23226CAC3W33
Description
HYA.23226CAC3W33 SPHERICAL ROLLER BRG ; 5.1181"X9.0551"X3.1496"
Part # 23226CAC3W33
BDI # 426644
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22322CAC3W33
Description
22322CAC3W33 SPHERICAL ROLLER BRG ; POR 4.3307"X9.4488"X3.1496"
Part # 22322CAC3W33
BDI # 426632
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing