GM1216-012
Description
GM1216-012 GAR-MAXAA SLEEVE BEARING ; NON RETURNABLE
Part # GM1216-012
BDI # 362829
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
1.004
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
25.502
GM1216-016
Description
GM1216-016 GAR-MAXAA PLAIN BEARING ; 3/4" ID 1" OD 1" L NON RETURNABLE
Part # GM1216-016
BDI # 362833
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
1.004
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
25.502
GM1216-036
Description
GM1216-036 GAR-MAXAA SLEEVE BEARING ; NON RETURNABLE
Part # GM1216-036
BDI # 362843
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
1.004
Length Thru Bore - Millimeter:
57.15
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
2.25
Outside Diameter - Millimeter:
25.502
GM1214-020
Description
GM1214-020 GAR-MAXAA SLEEVE BEARING ; NON RETURNABLE
Part # GM1214-020
BDI # 362822
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
0.879
Length Thru Bore - Millimeter:
31.75
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1.25
Outside Diameter - Millimeter:
22.327
MLG1216-012
Description
MLG1216-012 MLG SLEEVE BEARING ; NON RETURNABLE
Part # MLG1216-012
BDI # 364125
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
MLG
Outside Diameter - Inch:
1.004
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
0.75
Outside Diameter - Millimeter:
25.502