FB110 X 1
Description
FB110 X 1 ; FLANGE BLK BALL BRG 2 BOLT HUB-ALLOY HSG
Part # 1002-01706
BDI # 485489
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
27.203
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Has Trash Guard
Global Part Number GPN:
546209
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
76
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Normal Duty | Polyamide Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
33
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
TU250 X 1-7/16
Description
TU250 X 1-7/16 OBSOLETE DO NOT USE 10/20 ; TAKE UP UNIT
Part # 1004-03114
BDI # 486147
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.313
Slot to Slot Distance - Millimeter:
88.9
Other Features:
Single Row | Narrow Slot | Nitrile Rubber Seal | Has Trash Guard
Global Part Number GPN:
674650
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
TU250X1
Description
TU250X1 OBSOLETE DO NOT USE 10/20 ; TAKE-UP UNIT HUB-ALLOY HSG
Part # 1004-03107
BDI # 486142
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Slot Width - Inch:
0.313
Slot to Slot Distance - Millimeter:
76.2
Other Features:
Single Row | Narrow Slot | Nitrile Rubber Seal | Has Trash Guard
Global Part Number GPN:
674644
Housing Style:
Unit Only
Rolling Element:
Ball Bearing