CF20-1BUUR
Description
CF20-1BUUR CAM FOLLOWER BEARING ; 47MM ROLLER DIA 24MM ROLLER WIDTH
Part # CF-20-1-BUUR
BDI # 513893
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Other Features:
Caged
Global Part Number GPN:
237905
BA1616ZOH
Description
BA1616ZOH NEEDLE BEARING ; 1" BORE 1-1/4" OD 1" WID
Part # BA1616
BDI # 513448
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.25
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Oil Hole
Global Part Number GPN:
372402
Self Aligning:
No
CF24-1BUUR
Description
CF24-1BUUR CAM FOLLOWER BEARING ; 72MM ROLLER DIA 29MM ROLLER WIDTH
Part # CF-24-1-BUUR
BDI # 513924
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
Caged
Global Part Number GPN:
237935
CR8-1VUU
Description
CR8-1VUU CAM FOLLOWER BEARING ; 4.8MM STUD X 1/2" OD X 3/8" W CST
Part # CR8-1VUU
BDI # 514398
Features
Roller Width - Inch:
0.375
Thread Size:
10-32
Stud Diameter - Inch:
0.19
Stud Diameter - Millimeter:
4.826
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238415
BHA1616ZOH
Description
BHA1616ZOH NEEDLE ROLLER BEARING ; 1" BORE 1-5/16" OD 1" WID
Part # BHA1616
BDI # 513657
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.313
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Heavy Duty | Oil Hole
Global Part Number GPN:
372589
Self Aligning:
No