CR12VBUU

COMPARE

CR12VBUU

Description
CR12VBUU CAM FOLLOWER BEARING ; 3/4" ROLLER DIA 1/2" ROLLER WIDTH

IKO

Part # CR12VBUU

BDI # 514204

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Full Complement
Global Part Number GPN: 238219

Price Inventory : Available to order
Loading Price
QTY
CRH10-1VUU

COMPARE

CRH10-1VUU

Description
CRH 10 1 VUU CAM FOLLOWER BEARING ; 5/16" STUD X 5/8" OD X 7/16" W HD CST

IKO

Part # CRH-10-1-VUU

BDI # 514419

Features

Roller Width - Inch: 0.438
Thread Size: 5/16-24
Stud Diameter - Inch: 0.313
Stud Diameter - Millimeter: 7.95
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238436

Price Inventory : Available to order
Loading Price
QTY
CR14VBUU

COMPARE

CR14VBUU

Description
CR14VBUU CAM FOLLOWER BEARING ; 7/8" ROLLER DIA 1/2" ROLLER WIDTH

IKO

Part # CR14VBUU

BDI # 514220

Features

Roller Width - Inch: 0.5
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Other Features: Full Complement
Global Part Number GPN: 238235

Price Inventory : Available to order
Loading Price
QTY
CR20VUUR

COMPARE

CR20VUUR

Description
CR20VUUR CAMFOLLOWER BEARING

IKO

Part # CR20VUUR

BDI # 514269

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238287

Price Inventory : Available to order
Loading Price
QTY
CR20VBUUR

COMPARE

CR20VBUUR

Description
CR20VBUUR CAM FOLLOWER BEARING ; POR 1/2" STUDX1-1/4" DIAX3/4" W

IKO

Part # CR20VBUUR

BDI # 514266

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement
Global Part Number GPN: 238284

Price Inventory : Available to order
Loading Price
QTY