CRH11V

COMPARE

CRH11V

Description
CRH11V CAM FOLLOWER BEARING

IKO

Part # CRH-11-V

BDI # 514420

Features

Roller Width - Inch: 0.438
Thread Size: 5/16-24
Stud Diameter - Inch: 0.313
Stud Diameter - Millimeter: 7.95
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 17.475
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238437

Price Inventory : Available to order
Loading Price
QTY
CRH11VB

COMPARE

CRH11VB

Description
CRH11VB CAM FOLLOWER BEARING

IKO

Part # CRH-11-VB

BDI # 514421

Features

Roller Width - Inch: 0.438
Thread Size: 5/16-24
Stud Diameter - Inch: 0.313
Stud Diameter - Millimeter: 7.95
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 17.475
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238438

Price Inventory : Available to order
Loading Price
QTY