Features
Roller Width - Inch:
0.375
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
14.3
Other Features:
Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN:
238537
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
19.05
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238216
CFS25V
Description
CFS25V CAM FOLLOWER BEARING ; 2.5MM STUD X 5MM OD X 3MM W CST
Part # CFS25V
BDI # 514146
Features
Roller Width - Inch:
0.118
Thread Size:
M2.5 X 0.45
Stud Diameter - Inch:
0.098
Stud Diameter - Millimeter:
2.5
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
5
Other Features:
Full Complement | Miniature
Global Part Number GPN:
238156
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1.25
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
590583
CR10V
Description
CR10V CAM FOLLOWER BEARING ; 5/8" ROLLER DIA 13/32" ROLLER WIDTH
Part # CR10V
BDI # 514187
Features
Roller Width - Inch:
0.406
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238200