CFS 6 FV
Description
CFS 6 F V CAM FOLLOWER BEARING ; 5MM STUD X 12MM OD X 7MM W SST
Part # CFS-6FV
BDI # 18202867
Features
Roller Width - Inch:
0.276
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
12
Roller Diameter - Inch:
0.472
Other Features:
Full Complement | Single Row | 5000N Static Load Rating | 3690N Dynamic Load Rating
Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Other Features:
Caged
Global Part Number GPN:
238110
Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238042
Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238109
CF 6 WBR
Description
CF 6 WBR CAM FOLLOWER ; 6MM STUD X 16MM OD X 11MM W CST
Part # CF 6 WBR
BDI # 23280563
Features
Roller Width - Inch:
0.433
Thread Size:
M6 X 1
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Roller Diameter - Inch:
0.63
Other Features:
Caged | Thrust Disk Type | Carbon Steel