Page 1 of 31

Next

Compare
CF30BUU

COMPARE

CF30BUU

Description
CF30BUU CAM FOLLOWER BEARING

IKO

Part # CF-30-BUU

BDI # 513987

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Other Features: Caged
Global Part Number GPN: 237997

Price Inventory : Available to order
Loading Price
QTY
CF30-1VBUUR

COMPARE

CF30-1VBUUR

Description
CF 30 1 VBUUR CAM FOLLOWER BEARING ; 30MM STUD X 85MM OD X 35MM W CST

IKO

Part # CF-301-VBUUR

BDI # 513965

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 85
Other Features: Full Complement
Global Part Number GPN: 237976

Price Inventory : Available to order
Loading Price
QTY
CRH28V

COMPARE

CRH28V

Description
CRH28V CAM FOLLOWER BEARING

IKO

Part # CRH-28-V

BDI # 514464

Features

Roller Width - Inch: 1
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238482

Price Inventory : Available to order
Loading Price
QTY
CRH36VUU

COMPARE

CRH36VUU

Description
CRH36VUU CAM FOLLOWER BEARING

IKO

Part # CRH-36-VUU

BDI # 514483

Features

Roller Width - Inch: 1.25
Thread Size: 1-1/8-12
Stud Diameter - Inch: 1.125
Stud Diameter - Millimeter: 28.575
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 57.15
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238501

Price Inventory : Available to order
Loading Price
QTY
CF30-1BUUR

COMPARE

CF30-1BUUR

Description
CF 30 1 BUUR CAM FOLLOWER BEARING ; 30MM STUD X 85MM OD X 35MM W CST

IKO

Part # CF-30-1-BUUR

BDI # 513957

Features

Roller Width - Inch: 1.378
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 85
Other Features: Caged
Global Part Number GPN: 237968

Price Inventory : Available to order
Loading Price
QTY