AXK3047-A/0-10
Description
AXK3047-A/0-10 THRUST NEEDLE ROLLER BRG ; NON-RETURNABLE 30MM BORE 1 47MM OD 2MM
Part # AXK3047-A/0-10
BDI # 18312558
Features
Height - Millimeter:
2
Bore 1 - Inch:
1.181
Bore 2 - Millimeter:
30
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
KR19-PP-A
Description
KR19-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 19MM CROWN FACE SEALED
Part # KR19-PP-A
BDI # 17014552
Features
Roller Width - Inch:
0.433
Thread Size:
M8 X 1.25
Stud Diameter - Inch:
0.315
Stud Diameter - Millimeter:
8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
19
Other Features:
Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN:
239982
K4X7X7-TV
Description
K4X7X7-TV NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K4X7X7-TV/0-7
BDI # 1174331
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.276
Retainer:
Yes
Other Features:
Plastic Cage
Global Part Number GPN:
374210
Self Aligning:
No
HK0810
Description
HK0810 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 8MM BORE 12MM OD 10MM WID
Part # HK0810-A-UG
BDI # 18312606
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591633
Self Aligning:
No
HK1712
Description
HK1712 DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 17MM BORE 23MM OD
Part # HK1712-B
BDI # 1173916
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.906
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591233
Self Aligning:
No