NUKR52
Description
NUKR52 STUD TYPE TRACK ROLLER ; NON-RETURNABLE 52MM RLR DIA
Part # NUKR52-A
BDI # 18313965
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Full Complement | Labyrinth Seals
Global Part Number GPN:
239952
KR26-X-PP
Description
KR26-X-PP STUD TYPE TRACK ROLLER ; NON-RETURNABLE 26MM X 10MM X 36MM DBL
Part # KR26-X-PP-A
BDI # 1174900
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
240040
KR52-PP-A
Description
KR52-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 52MM X 20MM X 66MM DBL
Part # KR52-PP-A
BDI # 18315263
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239990