ZARN60120-L-TV
Description
ZARN60120-L-TV NEEDLE/THR RLR BRG ; NON-RETURNABLE
Part # ZARN60120-L-TV-A
BDI # 1178958
Features
Height - Millimeter:
103
Bore 1 - Inch:
2.362
Bore 2 - Millimeter:
60
Height - Inch:
4.055
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Other Features:
Stepped Shaft Locating Washer Extended on One Side | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
ZARF50140-L-TV
Description
ZARF50140-L-TV NEEDLE/THR RLR BRG ; NON-RETURNABLE 50MM X 140MM X 103MM
Part # ZARF50140-L-TV-A
BDI # 1178919
Features
Height - Millimeter:
82
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
50
Height - Inch:
3.228
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide
AKL.D39-1/2-HLG
Description
AKL.D39-1/2-HLG THRUST BALL BEARING ; NON-RETURNABLE 76.28MM ID X 116.69MM OD
Part # AKL.D39-1/2-HLG
BDI # 1172713
Features
Height - Millimeter:
25.4
Bore 1 - Inch:
3
Bore 2 - Millimeter:
77.8
Height - Inch:
1
Bore 2 - Inch:
3.063
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
4.594
Other Features:
Single Row
Cage Material:
Steel
NKI38/30-XL
Description
NKI38/30-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NKI38/30-XL
BDI # 1175705
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.087
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591261
Self Aligning:
No
ZARN5090-TV
Description
ZARN5090-TV NEEDLE/THR RLR BRG ; NON-RETURNABLE
Part # ZARN5090-TV-A
BDI # 15049096
Features
Height - Millimeter:
60
Bore 1 - Inch:
1.969
Bore 2 - Millimeter:
50
Height - Inch:
2.362
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polyamide