KR30-PP-A
Description
KR30-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 30MM 12MM X 40MM DBL
Part # KR30-PP-A
BDI # 18315191
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
30
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239985
KR22-PP-A
Description
KR22-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 10MM ID X 22MM OD
Part # KR22-PP-A
BDI # 1174897
Features
Roller Width - Inch:
0.472
Thread Size:
M10 X 1
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Other Features:
Caged | 3 Stage Sealing
Global Part Number GPN:
239983
NUTR30-A
Description
NUTR30-A CAM FOLLOWER BEARING ; NON-RETURNABLE 30MM BORE 62MM RLR DIA
Part # NUTR30-A
BDI # 18313631
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239828
NUTR20
Description
NUTR20 CAM FOLLOWER BEARING ; NON-RETURNABLE 20MM BORE 47MM RLR DIA
Part # NUTR20-A
BDI # 1412411
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239820
NATR12-PP-A
Description
NATR12-PP-A CAM FOLLOWER BEARING ; NON-RETURNABLE 12MM BORE 32MM RLR DIA
Part # NATR12-PP-A
BDI # 15003018
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN:
239723