NK12/16-XL

COMPARE

NK12/16-XL

Description
NK12/16-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 12MM BORE 19MM OD

INA

Part # NK12/16-XL

BDI # 18316720

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.748
Retainer: Yes
Other Features: 2 Rib Outer Ring | Radial Precision | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591419
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
IR12X15X22,5-XL

COMPARE

IR12X15X22,5-XL

Description
IR12X15X22,5-XL X-LIFE BRG INNER RING ; NON-RETURNABLE 0.472" ID X 0.591" OD

INA

Part # IR12X15X22,5-XL

BDI # 1174023

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.591
Retainer: Not Applicable
Other Features: Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN: 373820
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NA4913-XL

COMPARE

NA4913-XL

Description
NA4913-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 2.559" X 3.543" X 0.984"

INA

Part # NA4913-XL

BDI # 1175467

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591328
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY