AR.RTL13
Description
AR.RTL13 AXIAL CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # AR.RTL13
BDI # 18316478
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
1.25
Bore 2 - Millimeter:
31.75
Height - Inch:
0.625
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
2.344
Other Features:
Double Row | Cylindrical Roller | Flat Race | Separable Axial Contact | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
NKI30/30-TV-XL
Description
NKI30/30-TV-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 30MM ID X 45MM OD
Part # NKI30/30-TV-XL
BDI # 1411945
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.772
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591123
Self Aligning:
No