PME30-XL-N
Description
PME30-XL-N X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE
Part # PME30-XL-N
BDI # 1412102
Features
Cartridge Pilot Diameter - Inch:
3.15
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
35.7
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Centering Spigot
Global Part Number GPN:
548717
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
RME25-XL-N
Description
RME25-XL-N X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE
Part # RME25-XL-N
BDI # 1177036
Features
Cartridge Pilot Diameter - Inch:
2.756
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
44.4
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Centering Spigot | End Cap
Global Part Number GPN:
547544
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
FLCTE30-XL
Description
FLCTE30-XL X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE 30MM BORE 90.5MM BOLT
Part # FLCTE30-XL
BDI # 1411485
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
35.7
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Small Center Bolt
Global Part Number GPN:
548641
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
90
RAE50-XL-NPP-B
Description
RAE50-XL-NPP-B X-LIFE INSERT BALL BRG ; NON-RETURNABLE WITH ECC LOCK COLLAR
Part # RAE50-XL-NPP-B
BDI # 1176718
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Length Thru Bore - Millimeter:
43.8
Outer Race Profile:
Spherical
Global Part Number GPN:
562119
Mounting Method:
Eccentric Collar
GE70-XL-KRR-B
Description
GE70-XL-KRR-B X-LIFE INSERT BALL BEARING ; NON-RETURNABLE 70MM BORE
Part # GE70-XL-KRR-B
BDI # 1173313
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
28
Other Features:
Single Row | With Set Screw
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Length Thru Bore - Millimeter:
66.1
Outer Race Profile:
Spherical
Global Part Number GPN:
561963
Mounting Method:
Eccentric Collar