PCJT25-XL-N
Description
PCJT25-XL-N X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE
Part # PCJT25-XL-N
BDI # 1176531
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
3.9
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | With Grub Screw
Global Part Number GPN:
548796
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
99
GE30-XL-KRR-B
Description
GE30-XL-KRR-B X-LIFE INSERT BALL BEARING ; NON-RETURNABLE 30MM BORE IR WID 62MM OD
Part # GE30-XL-KRR-B
BDI # 1411538
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | With Set Screw
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Global Part Number GPN:
561943
Mounting Method:
Eccentric Collar
RAT20-XL
Description
RAT20-XL X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE
Part # RAT20-XL
BDI # 1176850
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
2.8
Housing Configuration:
2 Piece Split
Other Features:
Single Row
Global Part Number GPN:
547490
Housing Style:
2 Bolt Flange Block
Housing Material:
Stamped Steel
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
71
RME75-XL
Description
RME75-XL X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE
Part # RME75-XL
BDI # 18316040
Features
Cartridge Pilot Diameter - Inch:
6.299
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
67.1
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Centering Spigot
Global Part Number GPN:
547580
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
RCJTZ20-XL
Description
RCJTZ20-XL X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE 20MM BORE 90MM 2 HOLE
Part # RCJTZ20-XL
BDI # 1176966
Features
Cartridge Pilot Diameter - Inch:
2.165
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
43.7
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Centering Spigot
Global Part Number GPN:
547437
Housing Style:
2 Bolt Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar