NA4900-2RSR-XL
Description
NA4900-2RSR-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 10MM BORE 22MM OD
Part # NA4900-2RSR-XL
BDI # 1175437
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591024
Self Aligning:
No
SCE1212-PP-L271/STD
Description
SCE1212-PP-L271/STD NDL RLR BEARING ; NON-RETURNABLE DRAWN CUP
Part # SCE1212-PP-L271/STD
BDI # 1177434
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591416
Self Aligning:
No