LR606-2RSR

COMPARE

LR606-2RSR

Description
LR606-2RSR YOKE TYPE TRACK ROLLER ; NON-RETURNABLE 6MM IDX19MM ODX6MM W

INA

Part # LR606-2RSR-HLC

BDI # 1175359

Features

Roller Width - Inch: 0.236
Roller Width - Millimeter: 6
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Miniature | Lip Seal
Global Part Number GPN: 239690

Price Inventory : Available to order
Loading Price
QTY
KRV19-PP-SK

COMPARE

KRV19-PP-SK

Description
KRV19-PP-SK STUD TYPE TRACK ROLLER ; NON-RETURNABLE 19MM X 8MM DBL

INA

Part # KRV19-SK-PP-A

BDI # 1174953

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Other Features: Full Complement | 3 Stage Sealing
Global Part Number GPN: 240036

Price Inventory : Available to order
Loading Price
QTY
KR19-X-PP-A

COMPARE

KR19-X-PP-A

Description
KR19-X-PP-A STUD TYPE TRACK ROLLER ; NON-RETURNABLE 19MM FLAT FACE DBL

INA

Part # KR19-X-PP-A

BDI # 1174893

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Other Features: Caged | Screwdriver Slot | Head-End Lubrication | 3 Stage Sealing
Global Part Number GPN: 240038

Price Inventory : Available to order
Loading Price
QTY
NA22/6-2RSR

COMPARE

NA22/6-2RSR

Description
NA22/6-2RSR CAM FOLLOWER BEARING ; NON-RETURNABLE 6MM BORE 19MM RLR DIA

INA

Part # NA22/6-2RSR

BDI # 1411877

Features

Roller Width - Inch: 0.465
Roller Width - Millimeter: 11.8
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Caged | With Inner Ring | Lip Seal
Global Part Number GPN: 239693

Price Inventory : Available to order
Loading Price
QTY