NA6902-XL
Description
NA6902-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 15MM BORE 28MM OD
Part # NA6902-XL
BDI # 1175484
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591540
Self Aligning:
No
AKL.D25-HLG
Description
AKL.D25-HLG THRUST BALL BEARING ; NON-RETURNABLE 2" BORE
Part # AKL.D25-HLG
BDI # 19264530
Features
Height - Millimeter:
20.65
Bore 1 - Inch:
2
Bore 2 - Millimeter:
51.587
Height - Inch:
0.813
Bore 2 - Inch:
2.031
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
3.344
Other Features:
Single Row
Cage Material:
Steel