NK15/16-XL
Description
NK15/16-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE
Part # NK15/16-XL
BDI # 1411910
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.906
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Radial Precision Bearing | Steel Cage | Light Duty | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591611
Self Aligning:
No
PCFTR25-XL
Description
PCFTR25-XL X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE 25MM ID 3BOLT 96MM
Part # PCFTR25-XL
BDI # 1412088
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
3.8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Global Part Number GPN:
548585
Housing Style:
3 Bolt Triangular Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
96
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.1
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | With Grub Screw
Global Part Number GPN:
240731
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
117