AKL.EW-1/2-HLG
Description
AKL.EW-1/2-HLG THRUST BALL BEARING ; NON-RETURNABLE 1/2" BORE
Part # AKL.EW-1/2-HLG
BDI # 18313787
Features
Height - Millimeter:
6.35
Bore 1 - Inch:
0.5
Bore 2 - Millimeter:
12.7
Height - Inch:
0.25
Bore 2 - Inch:
0.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.969
Other Features:
Single Row | Deep Groove | Light Cross Section | Flat Race
Cage Material:
Steel
SCE24-TV
Description
SCE24-TV DRAWN CUP NDL RLR BRG ; NON-RETURNABLE 1/8" ID X 1/4" OD
Part # SCE24-TV
BDI # 1177493
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.25
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Plastic Cage
Global Part Number GPN:
591482
Self Aligning:
No
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591209
Self Aligning:
No
SL045015-PP
Description
SL045015-PP CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL045015-PP
BDI # 1177746
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449642
Number of Rows of Rollers:
Double Row
ZKLN1242-2RS-PE
Description
ZKLN1242-2RS-PE ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # ZKLN1242-2RS-PE
BDI # 1412272
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Ball Screw Support
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable