ZKLN1242-2RS-PE
Description
ZKLN1242-2RS-PE ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # ZKLN1242-2RS-PE
BDI # 1412272
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Ball Screw Support
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
812/530-M-P5
Description
812/530-M-P5 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 812/530-M-P5
BDI # 24318056
Features
Height - Millimeter:
140
Bore 1 - Inch:
20.866
Bore 2 - Millimeter:
535
Height - Inch:
5.512
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
27.953
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
ZKLF30100-2Z-PE
Description
ZKLF30100-2Z-PE ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # ZKLF30100-2Z-PE
BDI # 1178995
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Ball Screw Support
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
ZKLF40115-2RS-PE
Description
ZKLF40115-2RS-PE ANG CONTACT BALL BRG ; NON-RETURNABLE 40MM BORE X 115MM OD
Part # ZKLF40115-2RS-PE
BDI # 17034709
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Ball Screw Support
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
ZKLF2575-2RS-PE
Description
ZKLF2575-2RS-PE ANG CONTACT BALL BRG ; NON-RETURNABLE 25MM BORE 75MM OD 28MM WD
Part # ZKLF2575-2RS-PE
BDI # 1178988
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Ball Screw Support
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable