MTO-065T

COMPARE

MTO-065T

Description
KDN.MTO-065T SLEWING RING BALL BRG ; NON-RETURNABLE 2.559"IDX5.315"ODX.866"WD

KAYDON

Part # KDN.MTO-065T

BDI # 21439665

Price Inventory : Available to order
Loading Price
QTY
KA045XP0

COMPARE

KA045XP0

Description
KDN.KA045XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 4.5"IDX5"OD

KAYDON

Part # KDN.KA045XP0

BDI # 22924026

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 5
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
KD100XPO

COMPARE

KD100XPO

Description
KDN.KD100XP0 FOUR POINT CONTACT BALL BRG ; NON-RETURNABLE 10" ID 279.40MM OD

KAYDON

Part # KDN.KD100XP0

BDI # 20439103

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 11
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
JA035CP0

COMPARE

JA035CP0

Description
KDN.JA035CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 3.5"IDX4"OD

KAYDON

Part # KDN.JA035CP0

BDI # 22923032

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6.35
Inch - Metric: Inch
Outside Diameter - Inch: 4
Maximum Capacity / Filling Slot: No

Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
KD100CPO

COMPARE

KD100CPO

Description
KDN.KD100CP0 RADIAL BALL BEARING ; NON-RETURNABLE 10" ID 279.40MM OD

KAYDON

Part # KDN.KD100CP0

BDI # 20439102

Features

Enclosure: Open
Outer Race Width - Millimeter: 12.7
Other Features: Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 11

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY