K19013XP0
Description
KDN.K19013XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K19013XP0
BDI # 22923755
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
8.504
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
K20008CP0
Description
KDN.K20008CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K20008CP0
BDI # 22923775
Features
Enclosure:
Open
Outer Race Width - Millimeter:
8
Inch - Metric:
Metric
Outside Diameter - Inch:
8.504
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
K36008XP0
Description
KDN.K36008XP0 FOUR-POINT CONTCT BALL BRG ; NON-RETURNABLE REALI-SLIM
Part # KDN.K36008XP0
BDI # 22923947
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.803
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KF055AR0
Description
KDN.KF055AR0 ANGULAR CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 5.5"IDX7"OD
Part # KDN.KF055AR0
BDI # 22924729
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
KF055CP0
Description
KDN.KF055CP0 RADIAL CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 5.5"IDX7"OD
Part # KDN.KF055CP0
BDI # 22924733
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19.05
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing