CRSB-10

COMPARE

CRSB-10

Description
CRSB-10 STUD TRACK ROLLER ; 5/8IN OD 1/4-28UNF SEALED W/OUTER RING

KOYO

Part # CRSB-10

BDI # 1086262

Features

Roller Width - Inch: 0.406
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY