Page 1 of 2

Next

Compare
7018C-5DBS/8

COMPARE

7018C-5DBS/8

Description
7018C-5DBS/8 ANGLUAR CONTACT BALL BRG ; 90MM ID X 140MM OD X 24MM WIDE

KOYO

Part # 7018C-5DBS/8

BDI # 21442714

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 15 Degree
Cage Material: Nylon
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
7008-5DBBM

COMPARE

7008-5DBBM

Description
7008-5DBBM ANGULAR CONTACT

KOYO

Part # 7008-5DBBM

BDI # 21535366

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 30 Degree
Cage Material: Nylon
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
SAC3572BDBMGP4Z

COMPARE

SAC3572BDBMGP4Z

Description
SAC3572BDBMGP4Z

KOYO

Part # SAC3572BDBMGP4Z

BDI # 20330797

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | C3 Clearance
Cage Material: Polyamide
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
7011C-5DBBS

COMPARE

7011C-5DBBS

Description
7011C-5DBBS ANGULAR CONTACT BALL BEARING ; 55MM ID X 90MM OD X 18MM WIDE

KOYO

Part # 7011C-5DBBS

BDI # 21442712

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 15 Degree
Cage Material: Nylon
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY
7920C-5DBL/18A

COMPARE

7920C-5DBL/18A

Description
7920C-5DBL/18A ANGULAR CONTACT BRG

KOYO

Part # 7920C-5DBL/18A

BDI # 21442719

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 15 Degree
Cage Material: Nylon
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 2 (1 Pair)

Price Inventory : Available to order
Loading Price
QTY