MU5209TV

COMPARE

MU5209TV

Description
MU5209TV CYLINDRICAL ROLLER BEARING ; POR 45MM ID X 85MM OD X 1.187" WIDE

LINKBELT

Part # 2019960

BDI # 579199

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Inner Ring OD | Standard Capacity | Wide Width | Light Series
Global Part Number GPN: 450922
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
UG239HL

COMPARE

UG239HL

Description
UG239HL INSERT BALL BEARING ; POR 2-7/16" UNMOUNTD CLEARANCE SEAL

LINKBELT

Part # 2022060

BDI # 576507

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Outer Race Width - Millimeter: 27
Other Features: Single Row | Normal Duty | With Set Screw
Inch - Metric: Inch

Outside Diameter - Inch: 4.331
Length Thru Bore - Millimeter: 63.5
Outer Race Profile: Spherical
Global Part Number GPN: 245400
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
M1321CHC5

COMPARE

M1321CHC5

Description
M1321CHC5 BEARING OUTER RING ; POR

LINKBELT

Part # 2020169

BDI # 578543

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 8.858
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Outer Ring | Standard Capacity | Narrow Width | Medium Series
Global Part Number GPN: 450134
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY