F3S212EK75
Description
F3-S212EK75 FLANGED BLOCK BALL BEARING ; 3/4" DIS SHAFT SINGLE LIP SEAL CI
Part # 2009380
BDI # 574918
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
28.575
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Intermediate Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Nickel Plated Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
90
Number of Mounting Holes:
4
FXSG222EK75
Description
FXSG222EK75 FLANGED BLOCK BALL BEARING ; 2-BOLT 1-3/8" BORE SETSCREW LOCK
Part # 2020343
BDI # 577921
PB22647H
Description
PB22647H PILLOW BLOCK ROLLER BEARING ; 2-15/16" BORE 3-1/4" BASE-CTR HGT 2-HOLE
Part # 2011275
BDI # 573252
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
98.044
Other Features:
Double Row
Global Part Number GPN:
247221
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.1
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PEB22423H
Description
PEB22423H PILLOW BLOCK ROLLER BEARING ; 1-7/16" BORE 1-7/8" BASE-CTR HGT 2-HOLE
Part # 2004225
BDI # 573255
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
73.025
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517504
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PB22440H
Description
PB22440H PILLOW BLOCK ROLLER BEARING ; 2-1/2" BORE 2-3/4" BASE-CTR HGT 2-HOLE
Part # 2003965
BDI # 579711
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517709
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2