SG220ELPAK8299A
Description
BRG/SS SG220ELPAK8299A INSERT BALL BRG ; 1-1/4" DIA SETSCREW LOCKING E-LIP SEAL
Part # 2019262
BDI # 19437221
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Intermediate Duty | Food Grade Grease | Black Oxide Coated Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
39.7
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
SG232ELPA
Description
BRG/SS SG232ELPA INSERT BALL BEARING ; 2"X3.9370"X1-13/16"
Part # 2015595
BDI # 19437167
Features
Inner Race Profile:
Extended Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
25
Other Features:
Single Row | Intermediate Duty | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
46.05
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
UG224NL
Description
UG224NL INSERT BALL BEARING ; 1-1/2" UNMOUNTD SINGLE LIP CONTACT SEAL
Part # 2006075
BDI # 576094
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Normal Duty | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Length Thru Bore - Millimeter:
48.4
Outer Race Profile:
Spherical
Global Part Number GPN:
245253
Mounting Method:
Set Screw
UG216NL
Description
UG216NL INSERT BALL BEARING ; 1" BORE IR WID 2.047" OD
Part # 2006040
BDI # 577578
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
15
Other Features:
Single Row | Normal Duty | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.53
Outer Race Profile:
Spherical
Global Part Number GPN:
245127
Mounting Method:
Set Screw
UG331L
Description
UG331L INSERT BALL BEARING ; 1-15/16" BORE IR WID 4.331" OD
Part # 2010595
BDI # 15074661
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
32
Other Features:
Single Row | Heavy Duty | Single Collar | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
4.331
Length Thru Bore - Millimeter:
71.45
Outer Race Profile:
Spherical
Global Part Number GPN:
245341
Mounting Method:
Concentric Collar