SB 22207 W33 SS
Description
SB 22207 W33 SS SPHERICAL ROLLER BEARING ; 35MMX72MMX23MM
Part # 0307006000
BDI # 1402450
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
MR 10 SS
Description
MR 10 SS NEEDLE ROLLER BEARING ; 5/8" BORE 1-1/8" OD 1" WID
Part # 5451030000
BDI # 345530
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
22994
Self Aligning:
No
MR 14 N
Description
MR 14 N NEEDLE ROLLER BEARING ; 7/8" BORE 1-3/8" OD 3/4" WID
Part # 5451460000
BDI # 347291
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Global Part Number GPN:
23005
Self Aligning:
No
MI 10 N
Description
MI 10 N BEARING INNER RACE ; 5/8" BORE 7/8" OD 3/4" WID
Part # 0001030000
BDI # 345304
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Narrow Width | Oil Hole
Global Part Number GPN:
592688
Self Aligning:
No
GR 20 SS
Description
GR 20 SS NEEDLE ROLLER BEARING ; 1-1/4" BORE 1-3/4" OD 1-1/4" WID
Part # 5002030000
BDI # 345421
Features
Enclosure:
2 Seals
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.75
Retainer:
No
Other Features:
Plain Outer Ring | Full Complement | Heavy Duty | Oil Hole
Global Part Number GPN:
23236
Self Aligning:
No