MR 32 SS

COMPARE

MR 32 SS

Description
MR 32 SS NEEDLE ROLLER BEARING ; 2" BORE 2-9/16" OD 1-1/4" WID

MCGILL

Part # 5453230000

BDI # 345599

Features

Enclosure: 2 Seals
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Inch

Outside Diameter - Inch: 2.563
Retainer: Yes
Other Features: 2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN: 23088
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY